Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Grid Switch Mounting Frame 1Gang 1 Module BZP
By Legrand
Order Code:
ZT4990803S
£4.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.09
0%
10 - 19
£3.93
4%
20 - 49
£3.76
8%
50 - 99
£3.60
12%
100 +
£3.44
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.09
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/grid-switch-mounting-frame-1gang-1-module-bzp/p/ZT4990803S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand GRID SWITCH MOUNTING FRAME 1GANG 1 MODULE BZP Synergy Grid 735490
Tags:
#BulkDiscount
Specifications
Specifications for Grid Switch Mounting Frame 1Gang 1 Module BZP
Material
Metal
Mounting Direction
Vertical
Mounting Method
Mounting with screw