Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Socket 1 Module Cat 6 RJ45 White
By Legrand
Order Code:
ZT4986639S
£24.99
Inc VAT (20%)
£29.99
16.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/socket-1-module-cat-6-rj45-white/p/ZT4986639S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand SOCKET 1 MODULE CAT 6 RJ45 WHITE Synergy Grid 735256
Tags:
#ReducedPrice
Specifications
Specifications for Socket 1 Module Cat 6 RJ45 White
Colour
White
IP Rating
IP20
Height
57mm
Type of Fastening
Engage (snap)
Depth
33mm
Width
25.5mm