Socket 1 Module Hi-fi White

Order Code: ZT4986659S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

Legrand SOCKET 1 MODULE HI-FI WHITE Synergy Grid 735265

Specifications for Socket 1 Module Hi-fi White
  • Material
    Plastic
  • Colour
    White
  • Width
    25.5mm
  • IP Rating
    IP24
  • Mounting Method
    Flush mounted
  • Surface Finish
    Glossy
  • IK Rating
    IK01
  • Type of Fastening
    Engage (snap)
  • Surface Protection
    Untreated
  • Depth
    27.7mm
  • Height
    57mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome