Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Socket 1 Module Screened Satellite White
By Legrand
Order Code:
ZT4994042S
£11.49
Inc VAT (20%)
£12.99
11.5% off
Quantity
Price
Discount
1 - 4
£11.49
0%
5 +
£10.80
6%
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.49
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/socket-1-module-screened-satellite-white/p/ZT4994042S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand SOCKET 1 MODULE SCREENED SATELLITE WHITE Synergy Grid 735441
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Socket 1 Module Screened Satellite White
Colour
White
Material
Plastic
Surface Finish
Glossy
IK Rating
IK04
Depth
33mm
Mounting Method
Flush mounted
Width
86mm
Minimum Depth of Back Box
40mm
Surface Protection
Untreated
IP Rating
IP21
Height
86mm