Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Monitors, Displays & Projectors
Interactive Displays & Accessories
Socket 1 Module Screened TV White
By Legrand
Order Code:
ZT4994104S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/computers-and-electronics/interactive-displays-and-accessories/socket-1-module-screened-tv-white/p/ZT4994104S
Add to quotation
View all Interactive Displays & Accessories
Description
Legrand SOCKET 1 MODULE SCREENED TV WHITE Synergy Grid 735440
Tags:
#BulkDiscount
Specifications
Specifications for Socket 1 Module Screened TV White
Material
Plastic
Colour
White
Mounting Method
Flush mounted
Minimum Depth of Back Box
40mm
Depth
33mm
IP Rating
IP21
Surface Protection
Untreated
IK Rating
IK04
Surface Finish
Glossy
Height
86mm
Width
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome