HPE 624192-B21. Product colour: Black. Interface: Serial ATA, Compatible products: ProLiant MicroServer. Dimensions (W x D x H) (imperial) : 100.8 x 198.4 x 273.1 mm (3.97 x 7.81 x 10.8") , Weight (imperial) : 0.665 kg (1.47 lbs)