Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
1600 Dpi RF Wireless Optical Eco Mouse
By Trust
Order Code:
ZT3528550S
£13.39
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
13.39
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/1600-dpi-rf-wireless-optical-eco-mouse/p/ZT3528550S
Add to quotation
View all Keyboard & Mouse Sets
Description
Trust TM-201 1600 DPI RF Wireless Optical Eco Mouse
Specifications
Specifications for 1600 Dpi RF Wireless Optical Eco Mouse
Connectivity Type
Wireless
Buttons
4 Buttons
Connection Type
USB
Operating System
PC and Mac Compatible
Weight
84g
Tracking
Optical
Colour
Black
Scroll Wheel
Yes
Battery
1 x AA
Hand Preference
Neutral
Product Type
Mice & Graphics Tablets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome