1620 Wireless 1000 DPI Mouse 2.4GHz

Order Code: ZT1539823S

£13.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.290%
5 - 9£12.764%
10 - 19£12.238%
20 +£11.7012%


Description

1620 Wireless 1000 DPI Mouse 2.4GHz Enjoy carefree wireless. The proven advanced 2.4 GHz standard offers you a range of up to 10 m and 360 degree coverage.

Enjoy total control. The high-performance 1000 DPI optical sensor offers you smooth and accurate mouse-pointer control, making browsing and clicking a joy.

Think big. This classic mouse boasts simplicity and is ideal for anyone who works a lot on the go on a notebook and has large hands. Thanks to its slightly elongated shape, the 1620 mouse is perfect for bigger palms without being too bulky for mobile use. With its ambidextrous design, this mouse is also great for both right- and left-handed use.

Low energy consumption: Rapooís energy-saving technologies, combined with the on/ off switch, means you can use this set without replacing batteries for up to 9 months.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 1620 Wireless 1000 DPI Mouse 2.4GHz
  • Type
    Mice & Graphics Tablets
  • Colour
    Black
  • MFR Part No.
    8RA11464
  • Buttons
    3 Buttons
  • Battery
    1 x AA
  • Hand Preference
    Neutral
  • Weight
    62g
  • Operating System
    Windows XP, Vista7, 8, 10
  • Connection Type
    Nano USB Receiver
  • Connectivity Type
    Wireless
  • Scroll Wheel
    Yes
  • Tracking
    Optical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome