7200 Dpi RF Wireless Optical Mouse

Order Code: ZT3528516S

£27.99 Inc VAT (20%)


Description

Trust GXT 923W YBAR 7200 DPI RF Wireless Optical Mouse

Specifications for 7200 Dpi RF Wireless Optical Mouse
  • Type
    Mice & Graphics Tablets
  • Battery
    Rechargeable
  • Colour
    White
  • Connection Type
    USB-A
  • Hand Preference
    Right Handed
  • Weight
    96g
  • Scroll Wheel
    Yes
  • Dimensions (W x D x H)
    68x142x40mm
  • Connectivity Type
    Wireless
  • Buttons
    6 Buttons

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome