7200M 1600 DPI RF Wireless Bluetooth Multi Mode Ambidextrous Mouse Dark Grey

Order Code: ZT2122397S

£18.99 Inc VAT (20%)


Description

Rapoo 7200M 1600 DPI RF Wireless Bluetooth Multi Mode Ambidextrous Mouse Dark Grey This wireless mouse offers excellent performance and functionality in an eye-catching beautiful design in three colours. The new multi-mode wireless technology from Repo ñ combining connections via a reliable 2.4 GHz wireless transmission, Bluetooth 3.0 or Bluetooth 4.0. (Smart) ñ allows you to connect simultaneously to up to 3 devices and change (pair automatically) among them. The adjustable, high-resolution optical sensor makes surfing and clicking a joy. To make it even better, 7200M also offers up to 9 months battery life and a power button.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 7200M 1600 DPI RF Wireless Bluetooth Multi Mode Ambidextrous Mouse Dark Grey
  • Depth
    64mm
  • Height
    36mm
  • Width
    107mm
  • Colour
    Grey
  • Battery
    1 x AA
  • Scroll Wheel
    Yes
  • Hand Preference
    Neutral
  • Product Type
    Mice & Graphics Tablets
  • Tracking
    Optical
  • Connectivity Type
    Wireless
  • Connection Type
    Nano USB Receiver
  • Wireless Range
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome