8100M Multimode Wireless Desktop Combo

Order Code: ZT1540118S

£25.99 Inc VAT (20%)


Description

8100M Multimode Wireless Desktop Combo Aimed at improving the workflow of professionals, Rapoo's Multi-Mode Wireless technology ensures full compatibility and automatic pairing. Whether your device supports Bluetooth 3.0 or prior, Bluetooth 4.0 or beyond, or you wish to connect via the 2.4 GHz Wi-Fi dongle you can be sure the 8100M set is compatible.

Protected against accidental splash damage so you can focus on your work with peace of mind.

The classic keyboard also features extra multimedia keys for further convenience and the mouse optical HD sensor resolution can be toggled between 600 and 1300 DPI at the press of a button.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for 8100M Multimode Wireless Desktop Combo
  • Colour
    Black
  • Weight
    385g (Keyboard) / 55g (Mouse)
  • Connectivity Type
    Wireless
  • Product Type
    Keyboard & Mouse Set
  • Connection Type
    Nano USB Receiver / Bluetooth
  • Power Supply
    2x AA Batteries
  • Tracking
    Optical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome