B110 Silent Black Mouse

Order Code: ZT1533962S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.345%


Description

Logitech B110 Silent Black Mouse Quiet, corded, full-size comfort. Get all your work done without missing a beat or disturbing those around you. Silent Mice have the same click feel without the click noise - over 90% noise reduction. A smooth scroll wheel completes the silent experience. Silent Mice eliminate excess noise while protecting the health and productivity of everyone. Make this your last annoying click. Your co-workers and friends will thank you.

See full description
Specifications for B110 Silent Black Mouse
  • Depth
    38.4mm
  • Height
    113mm
  • Width
    61.7mm
  • Connection Type
    USB
  • Type
    Mice & Graphics Tablets
  • Colour
    Black
  • Cable Length
    1.8m
  • Scroll Wheel
    Yes
  • Weight
    85g
  • Connectivity Type
    Wired
  • Operating System
    PC and Mac compatible
  • Buttons
    3 Buttons
  • Hand Preference
    Neutral
  • Tracking
    Optical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome