Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
Basi 1200 Dpi USB-A Wired Optical Mouse
By Trust
Order Code:
ZT3528504S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 +
£11.03
8%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/basi-1200-dpi-usb-a-wired-optical-mouse/p/ZT3528504S
Add to quotation
View all Keyboard & Mouse Sets
Description
Trust Basi 1200 DPI USB Type-A Optical Ambidextrous Mouse
Tags:
#BulkDiscount
Specifications
Specifications for Basi 1200 Dpi USB-A Wired Optical Mouse
Weight
83g
Operating System
Windows, Chrome OS
Hand Preference
Neutral
Buttons
3 Buttons
Cable Length
1.6m
Connection Type
USB
Scroll Wheel
Yes
Colour
Black
Connectivity Type
Wired
Type
Mice & Graphics Tablets
Tracking
Optical
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome