Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
Bayo 2400 Dpi Wireless Ergo Eco Mouse
By Trust
Order Code:
ZT3528564S
£43.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
43.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/bayo-2400-dpi-wireless-ergo-eco-mouse/p/ZT3528564S
Add to quotation
View all Keyboard & Mouse Sets
Description
Trust Bayo 2400 DPI Wireless Rechargeable Ergonomic Mouse
Specifications
Technical Information
Specifications for Bayo 2400 Dpi Wireless Ergo Eco Mouse
Connectivity Type
Wireless
Connection Type
USB
Weight
112g
Dimensions (W x D x H)
70x83x109mm
Operating System
PC and Mac Compatible
Hand Preference
Right Handed
Scroll Wheel
Yes
Product Type
Mice & Graphics Tablets
Buttons
6 Buttons
Colour
Black
Battery
Rechargeable
Tracking
Optical
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome