Clutch GM08 USB A 4200 DPI Mouse

Order Code: ZT1531828S

£19.99 Inc VAT (20%)


Description

MSI Clutch GM08 USB A 4200 DPI Mouse Game with unrivalled comfort.

Enjoy years of gaming with switches rated for over 10 Million clicks and a gold-plated USB connector.

A state of the art PixArt PAW 3519 optical sensor with a DPI of up to 4200 allows for fast and accurate tracking.

The MSIís exclusive dragon scale side grips bring more faith with unique touches. Special polygonal designed side buttons allow you to flick with speed and ease.

Symmetrical design of GM08 makes it friendly for left handed users. This medium hand size mouse is favourable for both palm and claw grip style.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Clutch GM08 USB A 4200 DPI Mouse
  • Type
    Mice & Graphics Tablets
  • Colour
    Black
  • MFR Part No.
    8MSS120401800
  • Depth
    128mm
  • Height
    40.5mm
  • Width
    68.5mm
  • Weight
    92g
  • Operating System
    Windows 10, 8.1, 8, 7
  • Hand Preference
    Neutral
  • Connection
    USB
  • Cable Length
    1.8m
  • Scroll Wheel
    Yes
  • Buttons
    6 Buttons
  • Tracking
    Optical
  • Wired/Wireless
    Wired

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome