Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
DeathAdder Essential 6400 Dpi USB Mouse
By Razer
Order Code:
ZT3524759S
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/deathadder-essential-6400-dpi-usb-mouse/p/ZT3524759S
Add to quotation
View all Keyboard & Mouse Sets
Description
Razer DeathAdder Essential 2021 USB A Optical 6400 DPI Gaming Mouse
Specifications
Specifications for DeathAdder Essential 6400 Dpi USB Mouse
Product Type
Mice & Graphics Tablets
Connection Type
USB-A
Weight
96g
Connectivity Type
Wired
Hand Preference
Right Handed
Colour
Black
Scroll Wheel
Yes
Operating System
PC and Mac Compatible
Dimensions (W x D x H)
61.7x127x42.7mm
Buttons
5 Buttons
Tracking
Optical
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome