EQ Rechargable Mouse

Order Code: ZT5116054S

£45.99 Inc VAT (20%)


Description

Ideal for professionals requiring a fully-featured mouse and organisations putting sustainability at the forefront, the MY430 EQ Rechargeable Mouse delivers productivity and convenience. MY430s outer case is composed of 65% post-consumer recycled content (PCR) , which together with an integrated rechargeable battery aims to reduce our environmental impact. The mouse can be used wirelessly across three different devices. The onboard rechargeable battery does away with the need for disposable batteries, lasting up to 4 months on a single charge. With six buttons, MY430 provides improved navigation and productivity features which users can enhance further with free KensingtonWorks™ software.

See full description
Specifications for EQ Rechargable Mouse
  • Tracking
    Optical
  • Hand Preference
    Neutral
  • Product Type
    Mice & Graphics Tablets
  • Connection Type
    Bluetooth/Nano USB Receiver
  • Weight
    79g
  • Battery
    Rechargeable
  • Colour
    Black
  • Buttons
    6 Buttons
  • Scroll Wheel
    Yes
  • Connectivity Type
    Wireless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome