Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
G502 25600 Dpi Lightspeed Wireless Mouse
By Logitech
Order Code:
ZT3523916S
£189.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
189.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/g502-25600-dpi-lightspeed-wireless-mouse/p/ZT3523916S
Add to quotation
View all Keyboard & Mouse Sets
Description
Logitech G G502 25600 DPI LIGHTSPEED Wireless Gaming Mouse Black
Specifications
Specifications for G502 25600 Dpi Lightspeed Wireless Mouse
Scroll Wheel
Yes
Weight
114g
Dimensions (W x D x H)
75x40x290mm
Buttons
11 Buttons
Battery
Rechargeable internal battery
Type
Mice & Graphics Tablets
Colour
Black
Connection Type
USB
Operating System
PC and Mac compatible
Connectivity Type
Wireless
Tracking
Hero
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome