Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
G502 Hero USB-A 16000 Dpi Gaming Mouse
By Logitech
Order Code:
ZT3523889S
£83.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
83.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/g502-hero-usb-a-16000-dpi-gaming-mouse/p/ZT3523889S
Add to quotation
View all Keyboard & Mouse Sets
Description
Logitech G502 Hero 16000 DPI Optical 11 Buttons USB A Wired High Performance Gaming Mouse
Specifications
Specifications for G502 Hero USB-A 16000 Dpi Gaming Mouse
Tracking
Optical
Operating System
PC and Mac compatible
Scroll Wheel
Yes
Connection Type
USB
Buttons
11 Buttons
Weight
121g
Connectivity Type
Wired
Cable Length
2.1m
Colour
Black
Product Type
Mice & Graphics Tablets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome