Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
G502 X Plus RF Wireless 25600 Dpi Mouse
By Logitech
Order Code:
ZT3523808S
£183.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
183.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/g502-x-plus-rf-wireless-25600-dpi-mouse/p/ZT3523808S
Add to quotation
View all Keyboard & Mouse Sets
Description
Logitech G G502 X Plus Right hand RF Wireless Optical 25600 DPI Mouse
Specifications
Specifications for G502 X Plus RF Wireless 25600 Dpi Mouse
Buttons
13 Buttons
Battery
Rechargeable Internal Battery
Scroll Wheel
Yes
Operating System
PC and Mac compatible
Tracking
Optical
Weight
106g
Connectivity Type
Wireless
Connection Type
Logitech Lightspeed
Colour
Black
Dimensions (W x D x H)
41.1x79.2x131.4mm
Product Type
Mice & Graphics Tablets
Hand Preference
Right Handed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome