Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
Gxt 109 Felox 6400 Dpi USB-A Optical Black Gaming Mouse
By Trust
Order Code:
ZT4187874S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/gxt-109-felox-6400-dpi-usb-a-optical-black-gaming-mouse/p/ZT4187874S
Add to quotation
View all Keyboard & Mouse Sets
Description
Illuminated gaming mouse with programmable buttons. However you game
Specifications
Specifications for Gxt 109 Felox 6400 Dpi USB-A Optical Black Gaming Mouse
Connectivity Type
Wired
Operating System
Windows 10 or later
Product Type
Mice & Graphics Tablets
Dimensions (W x D x H)
70x42x131mm
Hand Preference
Right Handed
Cable Length
1.5m
Weight
102g
Buttons
6 Buttons
Tracking
Optical
Colour
Black
Connection Type
USB
Scroll Wheel
Yes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome