Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
Gxt 923 Ybar 7200 Dpi Wireless Optical Black Gaming Mouse
By Trust
Order Code:
ZT4187875S
£25.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/gxt-923-ybar-7200-dpi-wireless-optical-black-gaming-mouse/p/ZT4187875S
Add to quotation
View all Keyboard & Mouse Sets
Description
Trust Gxt 923 Ybar 7200 Dpi Wireless Optical Black Gaming Mouse 24888
Specifications
Specifications for Gxt 923 Ybar 7200 Dpi Wireless Optical Black Gaming Mouse
Type
Mice & Graphics Tablets
Hand Preference
Right Handed
Tracking
Optical
Buttons
6 Buttons
Battery
Rechargeable
Weight
96g
Colour
Black
Dimensions (W x D x H)
68x123x40mm
Scroll Wheel
Yes
Connection Type
USB-A
Connectivity Type
Wireless
Recycled Product
69% Recycled Materials
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome