Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
Jbuds 1600 Dpi Wireless Mouse Black
By JLab
Order Code:
ZT3527462S
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/jbuds-1600-dpi-wireless-mouse-black/p/ZT3527462S
Add to quotation
View all Keyboard & Mouse Sets
Description
JLab Audio Jbuds 1600 DPI Wireless 8 Buttons Mouse Black
Specifications
Technical Information
Specifications for Jbuds 1600 Dpi Wireless Mouse Black
Hand Preference
Right Handed
Connectivity Type
Wireless
Connection Type
Bluetooth/USB
Operating System
Windows, Mac OS, Chrome OS
Tracking
Optical
Buttons
8 Buttons
Colour
Black
Type
Mice & Graphics Tablets
Weight
90g
Scroll Wheel
Yes
Dimensions (W x D x H)
15.7x118.9x42.7mm
Battery
Rechargeable internal battery
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome