K79820WW Wired Numeric Keypad

Order Code: ZT3382597S

£23.99 Inc VAT (20%)
£24.994% off
QuantityPriceDiscount
1 - 4£23.990%
5 +£22.556%


Description

21-Key Number Pad with 4 Shortcut Keys, Scissor Keys, Num Lock Indicator, Plug-and-Play Wired USB-A Connection, Anti-Slip Foot Pads, Compatible with Windows, macOS and Chrome OS (some shortcut keys are only Windows compatible) Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. For people who work with numbers, a dedicated number pad is crucial for efficient and productive work.

As more people work and learn from home, many laptops and compact keyboards do not include a number pad. The Wired Numeric Keypad, a perfect complement to our Multi-Device Dual Wireless Compact Keyboard (K75502), allows Windows, Mac and Chrome OS users to input numeric data quickly and easily.

Slim scissor keys provide a quiet and comfortable typing experience, together with 4 shortcut keys that further enhance efficiency. A reliable wired USB-A plug-and-play connection means there is no need for batteries or driver installations.

1-key number pad with 4 shortcut keys is a smart addition to a laptop or keyboard that isn t equipped with a number pad and a perfect complement to our Multi-Device Dual Wireless Compact Keyboard (K75502) Shortcut keys allow frequently used commands with the press of a button (some shortcut keys are only Windows compatible) .

See full description
Specifications for K79820WW Wired Numeric Keypad
  • Product Type
    Wired Numeric Keypad

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome