Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
KEN ValueMouse Wired 3 Button Mouse
By Kensington
Order Code:
ZT3524809S
£16.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/ken-valuemouse-wired-3-button-mouse/p/ZT3524809S
Add to quotation
View all Keyboard & Mouse Sets
Description
Kensington Valumouse Wired 3 Button Mouse - K72110EU
Specifications
Specifications for KEN ValueMouse Wired 3 Button Mouse
Type
Mice & Graphics Tablets
Colour
Black
Connection Type
USB
Weight
88g
Connectivity Type
Wired
Buttons
3 Buttons
Scroll Wheel
Yes
Tracking
Optical
Hand Preference
Neutral
Operating System
PC and Mac compatible
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome