Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
M575 2000 DPI Wireless Trackball Mouse
By Logitech
Order Code:
ZT4783432S
£63.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
63.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/m575-2000-dpi-wireless-trackball-mouse/p/ZT4783432S
Add to quotation
View all Keyboard & Mouse Sets
Description
Logitech ERGO M575 2000 DPI 5 Buttons Wireless Trackball Mouse
Specifications
Specifications for M575 2000 DPI Wireless Trackball Mouse
Type
Mice & Graphics Tablets
Dimensions (W x D x H)
100x48x134mm
Operating System
PC and Mac compatible
Connectivity Type
Wireless
Connection Type
Bluetooth or USB Receiver
Weight
145g
Tracking
Optical
Colour
Graphite
Scroll Wheel
Yes
Battery
1 x AA
Buttons
5 Buttons
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome