Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
Mice Penguin Large Wireless
By Fellowes
Order Code:
ZT1112259S
£149.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
149.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/mice-penguin-large-wireless/p/ZT1112259S
Add to quotation
View all Keyboard & Mouse Sets
Description
Penguin Large Wireless
Specifications
Specifications for Mice Penguin Large Wireless
Dimensions
95.3 x 173 x 196.9mm
Warranty
2 Year Limited
Colour
Black/Grey
Weight
270g
Type
Mice & Graphics Tablets
Buttons
4 Button
Connection
Nano USB Receiver
Scroll Wheel
Yes
Wired/Wireless
Wireless
Tracking
Optical
Battery
Rechargeable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome