MT350 Wireless Optical 1600 DPI Mouse

Order Code: ZT1539977S

£23.99 Inc VAT (20%)


Description

MT350 Wireless Optical 1600 DPI Mouse Connect to up to 3 of your devices, simultaneously with the Rapoo MT350 Multi-Mode Bluetooth Wireless Mouse and then switch between them with just one click. This mouse has up to 10m range and a fully adjustable 1600 DPI sensor. The comfortable design will ensure pleasurable usage during those intensive assignment days. AA batteries will provide up to 12 months usage.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for MT350 Wireless Optical 1600 DPI Mouse
  • Type
    Mice & Graphics Tablets
  • Colour
    Black
  • MFR Part No.
    8RA17935
  • Weight
    6g
  • Connectivity Type
    Wireless
  • Connection Type
    Nano USB Receiver
  • Tracking
    Optical
  • Battery
    1 x AA
  • Buttons
    3 Buttons
  • Scroll Wheel
    Yes
  • Hand Preference
    Neutral
  • Wireless Range
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome