MT760L 4000 Dpi Wireless Optical Mouse

Order Code: ZT5365235S

£31.99 Inc VAT (20%)


Description

This advanced wireless mouse offers superior comfort and functionality in an elegant, beautiful full size design, perfect for users with a preference for a larger mouse. The main feature of multi-mode wireless connection - via Rapoo's reliable 2.4 GHz wireless transmission, Bluetooth 4.0 or Bluetooth 5.0 - allows you to connect simultaneously to multiple devices and change (pair automatically) amongst them.<br><br>With MT760L precise navigation on nearly any surface, possible due to the high-performance sensor and fully adjustable 4000DPI. To make it even better, MT760L features a rechargeable battery so you can enjoy wireless freedom without having to replace batteries.

See full description
Specifications for MT760L 4000 Dpi Wireless Optical Mouse
  • Connection Type
    Nano USB Receiver
  • Weight
    103g
  • Operating System
    PC
  • Connectivity Type
    Wireless
  • Scroll Wheel
    Yes
  • Battery
    Li-ion Rechargeable Battery
  • Buttons
    10 Buttons
  • Product Type
    Mice & Graphics Tablets
  • Tracking
    Optical
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome