Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
MX Master 3S Performance Mouse Grey
By Logitech
Order Code:
ZT3523853S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/mx-master-3s-performance-mouse-grey/p/ZT3523853S
Add to quotation
View all Keyboard & Mouse Sets
Description
Logitech MX Master 3S Performance Wireless Mouse Grey
Specifications
Specifications for MX Master 3S Performance Mouse Grey
Colour
Pale Grey
Connection Type
Bluetooth/USB
Tracking
Optical
Connectivity Type
Wireless
Weight
141g
Buttons
7 Buttons
Hand Preference
Right Handed
Operating System
PC and Mac Compatible
Type
Mice & Graphics Tablets
Scroll Wheel
Yes
Battery
Rechargeable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome