N100 Ambidextrous Wired Optical 1600 DPI Mouse 3 Buttons Including 2D Non Slip Scroll Wheel High Resolution Ergonomic Design

Order Code: ZT1540040S

£11.29 Inc VAT (20%)


Description

Rapoo N100 Ambidextrous Wired Optical 1600 DPI Mouse 3 Buttons Including 2D Non Slip Scroll Wheel High Resolution Ergonomic Design One shape fits all: Thanks to its symmetric and ergonomic design this mouse is comfortable, reduces hand strain, and is great both for right-handed and left-handed use.

Specifications for N100 Ambidextrous Wired Optical 1600 DPI Mouse 3 Buttons Including 2D Non Slip Scroll Wheel High Resolution Ergonomic Design
  • MFR Part No.
    8RA18050
  • Type
    Mice & Graphics Tablets
  • Colour
    Black
  • Depth
    63mm
  • Width
    115mm
  • Height
    38mm
  • Connection Type
    USB
  • Hand Preference
    Neutral
  • Connectivity Type
    Wired
  • Weight
    66g
  • Tracking
    Optical
  • Scroll Wheel
    Yes
  • Buttons
    3 Buttons

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome