Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
Onlee Bluetooth Mouse With
By Urban factory
Order Code:
ZT1560735S
£35.99
each
Inc VAT (20%)
£215.94 minimum order value
Quantity
Price
Discount
1 - 9
£35.99
0%
10 +
£34.19
5%
6
Add to basket
Minimum order quantity: 6.
Get it by
Fri, 3rd Jan
In Stock
GBP
215.94
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/onlee-bluetooth-mouse-with/p/ZT1560735S
Add to quotation
View all Keyboard & Mouse Sets
Description
Onlee Bluetooth Mouse With Rechargeable Battery
Tags:
#BulkDiscount
Specifications
Specifications for Onlee Bluetooth Mouse With
Depth
114mm
Width
75mm
Height
42mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome