Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
Penguin Vertical Mouse Wireless Med
By Fellowes
Order Code:
ZT3528610S
£132.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
132.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/penguin-vertical-mouse-wireless-med/p/ZT3528610S
Add to quotation
View all Keyboard & Mouse Sets
Description
Penguin Ambidextrous Vertical Mouse Wireless Medium - 9894701
Specifications
Technical Information
Specifications for Penguin Vertical Mouse Wireless Med
Scroll Wheel
Yes
Buttons
4 Button
Battery
Rechargeable
Colour
Black/Grey
Weight
230g
Connectivity Type
Wireless
Tracking
Optical
Connection Type
Nano USB Receiver
Type
Mice & Graphics Tablets
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome