Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
Primo Wireless Keyboard +1200 DPI Mouse
By Trust
Order Code:
ZT5359634S
£18.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
18.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/primo-wireless-keyboard-%2B1200-dpi-mouse/p/ZT5359634S
Add to quotation
View all Keyboard & Mouse Sets
Description
Trust Primo Wireless UK Full-Size Keyboard and 1200 DPI Mouse Set
Specifications
Specifications for Primo Wireless Keyboard +1200 DPI Mouse
Product Type
Keyboard & Mouse Set
Hand Preference
Neutral
Tracking
Optical
Colour
Black
Connectivity Type
Wireless
Keyboard Layout
UK English
Power Supply
2x AA Batteries
Weight
445g (Keyboard) / 55g (Mouse)
Connection Type
USB Micro Receiver
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome