Robot White V2 USB-C and Bluetooth Wireless Gaming Controller

Robot White V2 USB-C and Bluetooth Wireless Gaming Controller

Order Code: ZT4187949S

£60.99 Inc VAT (20%)


Description

Experience the Xbox Wireless Controller, designed for enhanced comfort during gameplay. With sculpted surfaces, refined geometry and enhanced sharing options, the Xbox Wireless Controller puts unparalleled comfort and control in your hands with battery usage up to 40 hours. Quickly pair with, play on and switch between Xbox Series X:S, Xbox One, Windows, Android and iOS. The hybrid D-pad offers players a familiar yet refined twist on the classic Xbox Wireless Controller.

See full description
Specifications for Robot White V2 USB-C and Bluetooth Wireless Gaming Controller
  • Power Supply
    Rechargeable
  • Colour
    Robot White
  • Type
    Games Consoles & Controllers
  • Form
    Controller
  • Connectivity Type
    Wireless
  • Connection Type
    Bluetooth/Wireless