Signature M650 2000 DPI Optical 5 Buttons Bluetooth Wireless Graphite Mouse

Order Code: ZT2123901S

£51.99 Inc VAT (20%)

Currently unavailable

Description

Logitech Signature M650 2000 DPI Optical 5 Buttons Bluetooth Wireless Graphite Mouse Upgrade to smarter scrolling, better comfort, and more productivity. The Signature M650 features SmartWheel scrolling that delivers precision or speed the moment you need it. A choice of sizes for smaller, larger and left hands means there's a perfect fit for anyone. Seamless wireless connectivity, silent clicks, customizable side buttons, and the contoured shape keep you comfortable and productive hour after hour.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for Signature M650 2000 DPI Optical 5 Buttons Bluetooth Wireless Graphite Mouse
  • Depth
    107.2mm
  • Height
    37.8mm
  • Width
    61.8mm
  • Connection Type
    Bluetooth or USB receiver
  • Hand Preference
    Neutral
  • Tracking
    Optical
  • Battery
    1 x AA
  • Colour
    Graphite
  • Buttons
    5 Buttons
  • Scroll Wheel
    Yes
  • Connectivity Type
    Wireless
  • Type
    Mice & Graphics Tablets
  • Weight
    101.2g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome