TKM-360 Wireless Keyboard and Mouse Set Black - 25358
0
1
2
3
4
5
6
7
8
9

TKM-360 Wireless Keyboard and Mouse Set Black - 25358

Order Code: ZT5696526S

£29.99 Inc VAT (20%)
£33.9911.5% off


Description

Trust TKM-360 wireless silent keyboard and mouse set for hours of working comfort. This wireless keyboard has silent keys for a soft keystroke. This keyboard has a floating low-profile keys and an adjustable typing angle. Without cables to get in the way, this keyboard gives you all the flexibility you need. With a convenient USB receiver, magnetic and storable inside the keyboard, simply plug into your laptop or PC and you are ready to work.
• Wireless keyboard with mouse
• Silent keyboard for a soft keystroke
• USB receiver - simply plug into laptop or PC
• Easily accessible media and hotkeys
• On/Off switch to preserve battery life
• Full size keyboard with numeric pad
• Optical mouse with 800 - 1.600 dpi sensor
• Mouse with a scroll wheel
• Compatible software platforms: Windows, MacOS, Linux, Chrome OS
• Colour: Black

See full description
Specifications for TKM-360 Wireless Keyboard and Mouse Set Black - 25358
  • Colour
    Black
  • Connectivity Type
    Wireless
  • Battery Size
    AAA
  • Number of Batteries Required
    3