V200PRO 26000 DPI Wireless Gaming Mouse

Order Code: ZT5365269S

£61.99 Inc VAT (20%)


Description

Enjoy freedom without sacrificing accuracy and control during your game with V+ wireless technology. Dual-mode: 2.4GHz wireless mode and wired mode.<br><br>Experience an ultra-fast, smooth wireless connection with a polling rate of up to 8000 Hz, in both wireless and wired mode (wireless 8.000 Hz polling rate is enabled after its activation via the software driver) .<br><br>Crafted with a comfortable shape and excellent grip, this mouse is tailored to enhance your gaming experience wherever you go. Its compact design ensures ease of use and portability, allowing you to game anywhere.<br><br>Precise down to the last pixel, accuracy is no longer left to chance. Adjustable in 7 levels up to 26.000 DPI, with 650 IPS tracking speed and 50G acceleration, its the perfect match for your gaming skills.<br><br>Eco-friendly rechargeable lithium battery provides up to 46 hours of continuous gaming fun (without RGB backlight activated) No more replacing batteries: thanks to the built-in eco-friendly lithium battery. You can even charge it wirelessly via Qi charging and enjoy wireless gaming in style (wireless charging module sold separately) .

See full description
Specifications for V200PRO 26000 DPI Wireless Gaming Mouse
  • Weight
    73g
  • Connection Type
    Nano USB Receiver/USB-C Cable
  • Operating System
    PC and Mac compatible
  • Connectivity Type
    Wired/Wireless
  • Colour
    Black
  • Product Type
    Mice & Graphics Tablets
  • Scroll Wheel
    Yes
  • Buttons
    10 Buttons

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome