Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
Verto 1600 Dpi USB-A Optical Ergo Mouse
By Trust
Order Code:
ZT3528530S
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/verto-1600-dpi-usb-a-optical-ergo-mouse/p/ZT3528530S
Add to quotation
View all Keyboard & Mouse Sets
Description
Trust Verto 1600 DPI USB-A Optical Ergonomic Mouse
Specifications
Technical Information
Specifications for Verto 1600 Dpi USB-A Optical Ergo Mouse
Dimensions (W x D x H)
63x75x120mm
Scroll Wheel
Yes
Operating System
PC and Mac Compatible
Cable Length
1.5m
Type
Mice & Graphics Tablets
Weight
89g
Connection Type
USB
Tracking
Optical
Colour
Black
Compatible Software Platforms
Windows, Mac OS, Chrome OS
Connectivity Type
Wired
Hand Preference
Right Handed
Buttons
6 Buttons
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome