VT2PRO 26000 Dpi Wireless Gaming Mouse

Order Code: ZT5365280S

£64.99 Inc VAT (20%)


Description

Enjoy freedom without sacrificing accuracy and control during your game with V+ wireless technology - dual-mode: 2.4GHz wireless mode and wired mode.<br><br>Experience an ultra-fast, smooth wireless connection with a polling rate of up to 8000 Hz, in both wireless and wired mode (wireless 8.000 Hz polling rate is enabled after its activation via the software driver) .<br><br>Crafted with an ergonomic design, this mouse ensures maximum control and a solid grip, empowering your gaming performance for hours of uninterrupted play.<br><br>Crafted with an ergonomic design, this mouse ensures maximum control and a solid grip, empowering your gaming performance for hours of uninterrupted play.<br><br>Eco-friendly rechargeable lithium battery provides up to 46 hours of continuous gaming fun (without RGB backlight activated) No more replacing batteries: thanks to the built-in eco-friendly lithium battery. You can even charge it wirelessly via Qi charging and enjoy wireless gaming in style (wireless charging module sold separately) .

See full description
Specifications for VT2PRO 26000 Dpi Wireless Gaming Mouse
  • Operating System
    PC and Mac compatible
  • Weight
    70g
  • Connection Type
    Nano USB Receiver/USB-C Cable
  • Connectivity Type
    Wired/Wireless
  • Product Type
    Mice & Graphics Tablets
  • Buttons
    10 Buttons
  • Scroll Wheel
    Yes
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome