Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboard & Mouse Sets
Wireless Ergonomic Vertical CA84239
By Adesso
Order Code:
ZT1502564S
£49.99
each
Inc VAT (20%)
£299.94 minimum order value
Quantity
Price
Discount
1 - 9
£49.99
0%
10 +
£47.99
4%
6
Add to basket
Minimum order quantity: 6.
Get it by
Tue, 18th Mar
In Stock
GBP
299.94
https://www.zoro.co.uk/shop/computers-and-electronics/keyboard-and-mouse-sets/wireless-ergonomic-vertical-ca84239/p/ZT1502564S
Add to quotation
View all Keyboard & Mouse Sets
Description
Wireless Ergonomic Vertical Mini Mouse
Tags:
#BulkDiscount
Specifications
Specifications for Wireless Ergonomic Vertical CA84239
Depth
105mm
Height
58mm
Width
66mm