62385 Gel Keyboard Wrist Rest Black

Order Code: ZT3383405S

£25.99 Inc VAT (20%)
£26.993.5% off
QuantityPriceDiscount
1 - 4£25.990%
5 +£24.954%


Description

Gel wrist rest provides extra comfort and support as you type, fits the length of a standard keyboard, gel pillows mould themselves to the natural curve of your wrist and hand for optimum effect over prolonged periods, black. Claim a free Leitz Z1000 Air Purifier when you spend over 100 on selected Kensington & Leitz Ergonomic products until 30th September 2023
Terms & Conditions apply, to claim please register online here. Gel Wrist Rests provide extra comfort and support as you type, while ensuring a firm surface grip; fitting the length of a standard keyboard, the Black coloured gel pillows mould themselves to the natural curve of your wrist and hand for optimum effect over prolonged periods.

* Minimum quantities may apply, please check before ordering.

See full description
Specifications for 62385 Gel Keyboard Wrist Rest Black
  • Material
    Gel
  • Product Type
    Gel Keyboard Wrist Rest
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome