Advance Fit Slim Wireless Keyboard Black

Order Code: ZT1060718S

£59.99 Inc VAT (20%)
£61.993% off


Description

Sleek, quiet, comfortable & stable, the Slim Type Wireless Keyboard has a contemporary design. The ultra-slim design offers quiet low-profile keys for precise control, one-touch multi-media keys for convenience, integrated tilt stands for comfort and a stability-tested plug-&-play wireless nano receiver with 128-bit AES encryption to support GDPR compliance. At just 16.7mm high, the thin profile provides contemporary styling in a matt black finish. Compatible with Windows and macOS, the Slim Type Wireless Keyboard delivers an ideal layout for the touch typist to increase productivity.

See full description
Specifications for Advance Fit Slim Wireless Keyboard Black
  • Colour
    Black
  • Height
    16.7mm
  • Product Type
    Wireless Keyboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome