Alpha Bravo GK1 USB Wired Gaming Keyboard UK Layout

Order Code: ZT3444527S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Veho Alpha Bravo GK1 USB Wired Gaming Keyboard – UK Layout. Keyboard form factor: Full-size (100%) Keyboard style: Straight. Device interface: USB, Keyboard layout: QWERTY, Keyboard number of keys: 105. Cable length: 1.8 m. Recommended usage: Universal. Product colour: Black

Specifications for Alpha Bravo GK1 USB Wired Gaming Keyboard UK Layout
  • Cable Length
    1.8m
  • Product Type
    Gaming Keyboard
  • Colour
    Black