Compact Computer Table with Keyboard Tray Drawer Study Office Work Writing Desk836-410AK

Order Code: ZT3351364S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Premium Material: Made of E1 grade particle board, making the desk robust, durable and easy to maintainSaving Desktop Space: Under the desktop there is a keyboard tray and a drawer for the keyboard and other items, which saves a lot of space on the desktopModern Style: Compact desk with modern style will be an attractive addition to your study, office, dormitory, etcSlides for Tray: Ensure your optimal comfort during typing, and saves space while keyboard is not being usedDimension: 80W x 45D x 75H cm (overall) Weight Capacity: 50kg (total) , 3kg (keyboard position, drawer) .

See full description
Specifications for Compact Computer Table with Keyboard Tray Drawer Study Office Work Writing Desk836-410AK
  • Style
    Modern
  • Product Type
    Computer Table

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome