Durable Gel Keyboard Wrist Rest Grey 574958

Order Code: ZT1256632P

£19.99 Inc VAT (20%)


Description

Durable Gel Keyboard Wrist Rest Grey 574958 Gel filled wrist support which provides a comfort when using a keyboard for long periods. The gel moulds to the shape of your wrist to provide ultimate comfort. The material is soft and kind to the skin. Wrist support is also non-slip to provide a stable surface.

Specifications for Durable Gel Keyboard Wrist Rest Grey 574958
  • Colour
    Grey
  • MFR Part No.
    12091DR
  • Type
    Wrist Rests
  • Material
    GEL
  • Form
    Keyboard Wrist Rest
  • Padding Type
    Gel
  • Weight
    435.2g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome