DW 5100 Wireless Keyboard & Mouse Set, Black, USB (UK)

Order Code: ZT1144781S

£52.99 Inc VAT (20%)


Description

CHERRY DW 5100 Wireless Keyboard & Mouse Set, Black, USB (UK) Keyboard form factor: Full-size (100%) Keyboard style: Straight. Connectivity technology: Wireless, Device interface: RF Wireless, Keyboard layout: QWERTY, Keyboard number of keys: 115, Recommended usage: Universal. Product colour: Black. Mouse included

Specifications for DW 5100 Wireless Keyboard & Mouse Set, Black, USB (UK)
  • Colour
    Black
  • MFR Part No.
    JD-0520GB-2
  • Interface
    USB
  • Connection Type
    Wireless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome