Dymo 5200 Handheld Label Printer With ABC Keyboard S0841480

Order Code: ZT2121203S

£239.99 Inc VAT (20%)


Description

Dymo Rhino 5200 Handheld Label Printer With ABC Keyboard S0841480 Rugged, versatile, and packed with time-saving features, the Rhinoô 5200 meets key ANSI and TIA/EIA 606-A labelling standards - and labels up to 77% faster than the competition. Just press a proprietary Rhino 'Hot Key' to automatically size, space and format text for perfect patch panel labels - then press another to print matching cable flags or face plate tabs, without retyping. It's just as easy to print module and fixed-length labels, horizontal and vertical wire wraps and much more. Print Code 39 and Code 128 barcodes. Access 100+ industry symbols, fractions, and punctuation marks with a few quick keystrokes. Add the optional quick-charging lithium-ion battery for uninterrupted productivity.

See full description
Specifications for Dymo 5200 Handheld Label Printer With ABC Keyboard S0841480
  • Tape Widths
    19mm
  • Colour
    Yellow/Black
  • Print Method
    Thermal Printer
  • Form
    Handheld Machine
  • Type
    Label Writers
  • Carry Case
    No