Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Computer Accessories
Keyboards
Epic USB Bluetooth Qwerty UK Keyboard
By JLab
Order Code:
ZT3527458S
£82.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
82.99
https://www.zoro.co.uk/shop/computers-and-electronics/keyboards/epic-usb-bluetooth-qwerty-uk-keyboard/p/ZT3527458S
Add to quotation
View all Keyboards
Description
JLab Audio Epic USB and Bluetooth QWERTY English UK Keyboard
Specifications
Specifications for Epic USB Bluetooth Qwerty UK Keyboard
Form
PC Keyboard
No. of Keys
108
Connectivity Type
Wireless/Bluetooth
Colour
Black
Type
Keyboards
Power Supply
Built-in Rechargeable Battery
Weight
783g
Wired/Wireless
Wireless
Layout (Country Or Language)
UK English
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome