Eq Wired Keyboard

Order Code: ZT5116071S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£19.194%


Description

Designed using sustainable materials, the KB100 EQ Wired Full Size Keyboard features durable 65% post-consumer recycled content in the outer case and keycaps. The spill-proof design uses a sealed membrane to protect the keyboard electronics from accidental spills from coffee, water, and other liquids. The ISO full-size layout is ideal for the touch typist, offering responsive tactile keys for all-day comfort and a numeric keypad to support productivity. The sleek and slim profile saves valuable desktop space and complements a modern workstation. The plug and play USB-A connection provides a reliable wired and battery-free experience compatible with Windows and macOS. Includes 3-year limited warranty.

See full description
Specifications for Eq Wired Keyboard
  • Colour
    Black
  • Weight
    510g
  • Wired/Wireless
    Wired
  • Connectivity Type
    USB
  • Product Type
    PC Keyboard
    Keyboards
  • Layout (Country Or Language)
    UK English

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome